This product requires certification to purchase.

54 x 29 in. Tub & Shower Unit with Right Drain in Biscuit

Aquatic

Everyday 54 x 29 in. Tub & Shower Unit with Right Drain in Biscuit

  • Fast #
  • Part #A2543N2PRBI
  • Item #1683188
  • Manufacturer Part #2543N2PR-BI
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 54 x 29 in. Tub & Shower Unit with Right Drain in Biscuit

  • Fast #
  • Part #A2543N2PRBI
  • Item #1683188
  • Manufacturer Part #2543N2PR-BI
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-piece tub-shower
  • Smooth wall finish
  • Molded toiletry shelf
  • Requires 59 Inch turning space
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
44 gal
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
2 Piece
Overall Height:
73-1/4 in
Overall Length:
54 in
Overall Width:
30-1/4 in
UL Listed:
No
UPC:
727149285319