This product requires certification to purchase.

60 in. Left-Hand Above Floor Rough Tile Tub and Shower in White

Aquatic

Everyday 60 in. Left-Hand Above Floor Rough Tile Tub and Shower in White

  • Fast #
  • Part #A2603OCSMLWH
  • Item #1678001
  • Manufacturer Part #2603OCSML-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. Left-Hand Above Floor Rough Tile Tub and Shower in White

  • Fast #
  • Part #A2603OCSMLWH
  • Item #1678001
  • Manufacturer Part #2603OCSML-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub-shower
  • Textured tile finish
  • Ergonomic backrest
  • Molded toiletry shelves
  • Above-floor rough
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
76-1/4 in
Overall Length:
60 in
Overall Width:
37-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149877019
Weight:
136 lb