60 in. Shower Pan with Right Drain in White
Everyday 60 in. Shower Pan with Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-leveled base
- Designed for tile-wall applications
- Slip-resistant, textured bottom
- Integral nailing flange (3T)
- Raised front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Right drain
- Composite surface
- Durable high-gloss finish
- 15-year residential limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- A Composite
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7 in
- UL Listed:
- No
- UPC:
- 727149897383
- Width:
- 30 in