This product requires certification to purchase.

60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain

Aquatic

Everyday 60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603ST3PRWH
  • Item #1399718
  • Manufacturer Part #2603ST3PR-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603ST3PRWH
  • Item #1399718
  • Manufacturer Part #2603ST3PR-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-piece tub-shower
  • Smooth tile
  • Molded toiletry shelves
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
35 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
3 Piece
Overall Height:
73-1/4 in
Overall Length:
60 in
Overall Width:
31-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149691097