This product requires certification to purchase.

60 in. x 37-1/4 in. Tub & Shower Unit in White with Right Drain

Aquatic

Everyday 60 in. x 37-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A6036STRWH
  • Item #1683222
  • Manufacturer Part #6036STR-WH
3.1 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 37-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A6036STRWH
  • Item #1683222
  • Manufacturer Part #6036STR-WH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub-shower
  • Smooth tile finish
  • Ergonomic backrest
  • Molded toiletry shelf
  • Slip-resistant textured bottom
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Commercial, Residential
Basin Length:
48-1/8 in
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
77-1/4 in
Overall Length:
60 in
Overall Width:
37-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
14-1/4 in
UL Listed:
No
UPC:
727149570019
Weight:
146 lb
cUPC Certified:
No