This product requires certification to purchase.

60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2603TWLWH
  • Item #435301
  • Manufacturer Part #2603TWL-WH
4.5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2603TWLWH
  • Item #435301
  • Manufacturer Part #2603TWL-WH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcove bath
  • Textured tile
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • 8 Inch wainscot
  • Left or right hand drain
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
No
Application:
Residential
Basin Length:
41-5/8 in
Basin Shape:
Oval
Basin Width:
29 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Occupants:
1
Overall Height:
27-1/2 in
Overall Length:
60 in
Overall Width:
43-1/4 in
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
14-1/2 in
UL Listed:
No
UPC:
727149855215
Weight:
84 lb
cUPC Certified:
No