This product requires certification to purchase.

60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A6042HWMLWH
  • Item #3033620
  • Manufacturer Part #6042HWML-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A6042HWMLWH
  • Item #3033620
  • Manufacturer Part #6042HWML-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcove bath
  • Integral arm rests
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • 8 Inch wainscot
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
44 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Occupants:
1
Overall Height:
29-1/4 in
Overall Length:
60 in
Overall Width:
43-1/4 in
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
12-1/2 in
UL Listed:
No
UPC:
826541330907
Weight:
84 lb
cUPC Certified:
No