60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Alcove bath
- Textured tile
- Ergonomic backrest
- Integral tiling flange (3T)
- Integral skirt
- 8 Inch wainscot
- Left or right hand drain
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 41-5/8 in
- Basin Shape:
- Oval
- Basin Width:
- 29 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 27-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 43-1/4 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 14-1/2 in
- UL Listed:
- No
- UPC:
- 727149855116
- Weight:
- 84 lb
- cUPC Certified:
- No