This product requires certification to purchase.

60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6042HWMRWH
  • Item #3033619
  • Manufacturer Part #6042HWM-R-WH
4.2 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6042HWMRWH
  • Item #3033619
  • Manufacturer Part #6042HWM-R-WH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alcove bath
  • Integral arm rests
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • 8 Inch wainscot
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Basin Length
44 in
Basin Width
23 in
Capacity
65 gal
Drain Opening
2 in
Overall Height
29-1/4 in
Overall Length
60 in
Overall Width
43-1/4 in
Soaking Depth
12-1/2 in
Weight
79 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
Yes
Basin Shape
Hour Glass
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Everyday
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Number of Occupants
1
Overflow Type
Round
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
826541330976


Recommended Accessories