60 x 28 in. Right-Hand Corner Bath Tub in White
Everyday 60 x 28 in. Right-Hand Corner Bath Tub in White
Product Details
Product Details
- Corner bath
- Integral arm rests
- Ergonomic backrest
- Integral tiling flange (2T)
- Molded toiletry shelf
- Slip-resistant textured bottom
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 25-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 61-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 727149542016
- Width:
- 28