60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Everyday 60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Alcove bath
- Integral 16 in. skirt
- Deep bathing well
- Ergonomic backrest for bathing comfort
- Slip-resistant textured floor for safety
- Left or right-hand drain
- AcrylX™ applied acrylic surface
Specifications
- ADA Compliant:
- No
- Basin Length:
- 46-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 49 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Alcove
- Material:
- Acrylic
- Origin:
- Domestic
- Overall Height:
- 16
- Overall Length:
- 60
- Overall Width:
- 30
- Soaking Depth:
- 10-1/2
- UPC:
- 727149900281
- Weight:
- 59