60 x 30 in. Tub and Shower with Left Hand Drain in White
This product has been replaced by
Manufacturer Part #TS6030XL-WH
Everyday 60 x 30 in. Tub and Shower with Left Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub-shower
- Smooth wall finish
- Ergonomic backrest
- Molded toiletry shelves
- Above-floor rough
- Slip-resistant textured bottom
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 727149789015
- Weight:
- 126 lb