This product requires certification to purchase.

60 x 30 in. Tub & Shower Unit with Left Drain in White

Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A26032PLWH
  • Item #38429
  • Manufacturer Part #26032PL-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A26032PLWH
  • Item #38429
  • Manufacturer Part #26032PL-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-piece tub-shower
  • Smooth wall finish
  • Molded toiletry shelves
  • Requires 68 Inch turning space
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
47 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
2 Piece
Overall Height:
73-1/4
Overall Length:
60
Overall Width:
31-1/4
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149762117