This product requires certification to purchase.

60 x 30 in. Tub & Shower Unit with Left Drain in White

Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A6030STTLWH
  • Item #7937501
  • Manufacturer Part #6030STTL-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Left Drain in White

  • Fast #
  • Part #A6030STTLWH
  • Item #7937501
  • Manufacturer Part #6030STTL-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-Piece tub shower. Simulated subway tile wall design is easy to clean with no messy grout lines. Ergonomic backrest for bathing comfort. Streamlined bathing well.
  • Slip-resistant textured floor for safety.
  • AcrylX™ applied acrylic surface.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
43-1/2 in
Basin Shape:
Rectangle
Basin Width:
21-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
44 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
74-1/2 in
Overall Length:
60 in
Overall Width:
31-1/4 in
Soaking Depth:
10-3/8 in
UL Listed:
No
UPC:
826541021362
Weight:
122 lb
cUPC Certified:
No