This product requires certification to purchase.

60 x 30 in. Tub & Shower Unit with Right Drain in White

Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A6030CTSRWH
  • Item #4321868
  • Manufacturer Part #6030CTS R-WHT
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 30 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A6030CTSRWH
  • Item #4321868
  • Manufacturer Part #6030CTS R-WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable high gloss finish
  • Smooth wall, 4 piece molded sectionals
  • Pre-Leveled base
  • caulk-less Installation
  • Leakproof right angle joint flanges
  • Easy Wedge & Lock Installation
  • Multiple integral soap shelves
  • Left, right drain
  • Slip resistant, textured bottom
  • Available with Age-in-Place backing
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Commercial, Residential
Basin Length:
45-1/2
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
37 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Composite
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
77-3/8
Overall Length:
60
Overall Width:
31-1/4
UL Listed:
No
UPC:
727149014537
Weight:
130
cUPC Certified:
No