60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain
Everyday 60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub-shower
- Smooth wall finish
- Ergonomic backrest
- Full-wall reinforcement
- Slip-resistant textured bottom
- Left or right hand drain location
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 12-3/4 in
- UL Listed:
- Yes
- UPC:
- 826541040073
- Weight:
- 195 lb
- cUPC Certified:
- No