60 x 32 in. Tub and Shower Unit with Right Drain in White
Everyday 60 x 32 in. Tub and Shower Unit with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-Piece tub shower. Simulated subway tile wall design is easy to clean with no messy grout lines. Ergonomic backrest for bathing comfort. Streamlined bathing well. This AFR unit accommodates the installation of drain, waste and overflow above the floor.
- Left or right hand drain. Slip resistant, textured floor for safety. ArmorCore™ reinforced bottom.
- AcrylX™ applied acrylic surface.
Documents
Specifications
- Application:
- Residential
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 84-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 727149350390
- Weight:
- 145 lb