This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit in White Left Drain

Aquatic

Everyday 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #A2603CTLBBWH
  • Item #10126415
  • Manufacturer Part #2603CTL-BB-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #A2603CTLBBWH
  • Item #10126415
  • Manufacturer Part #2603CTL-BB-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Basin Length:
44 in
Basin Width:
20-1/4 in
Bathtub Shape:
Rectangle
Capacity:
46 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Acrylic
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
72 in
Overall Length:
60 in
Overall Width:
32 in
UPC:
826541582085