60 x 32 in. Tub & Shower Unit with Left Drain in White
Everyday 60 x 32 in. Tub & Shower Unit with Left Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth wall finish
- Ergonomic backrest
- Molded toiletry shelves
- Slip-resistant, textured bottom
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Basin Length:
- 53-1/2 in
- Basin Width:
- 22-1/4 in
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Soaking Depth:
- 9-7/8 in
- UL Listed:
- No
- UPC:
- 826541194066
- Weight:
- 137 lb