This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit with Right Drain in White

Aquatic

Everyday 60 x 32 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603DTMRWH
  • Item #2821349
  • Manufacturer Part #2603DTMR-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 32 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603DTMRWH
  • Item #2821349
  • Manufacturer Part #2603DTMR-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tub-shower
  • Diagonal tile
  • Ergonomic backrest
  • Molded toiletry shelf
  • Left or right hand drain
  • Slip-resistant textured bottom
  • Above floor rough
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Height:
80-1/4
Overall Length:
60
Overall Width:
33-1/4
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
826541244792
Weight:
183