This product requires certification to purchase.

60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White

Aquatic

Everyday 60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603SGRWHAS
  • Item #7032206
  • Manufacturer Part #2603SGRWHAS
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White

  • Fast #
  • Part #A2603SGRWHAS
  • Item #7032206
  • Manufacturer Part #2603SGRWHAS
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Basin Length:
45-3/4 in
Basin Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
73-1/4 in
Overall Length:
60 in
Overall Width:
33-1/4 in
Soaking Depth:
11-7/8 in
UL Listed:
No
Weight:
134 lb
cUPC Certified:
No