60 X 34 Center Acrylic SHOWER Pan With Right Seat
Everyday 60 X 34 Center Acrylic SHOWER Pan With Right Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower pan
- Slip-resistant, textured bottom
- 1 seat (LH or RH)
- Seat height 20-1/4 Inch
- Extended tiling flange (3T)
- Enhanced front profile
- Step guides for various wall finishes
- Center drain
- Premium cast acrylic surface
- 5-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 23 in
- UL Listed:
- No
- UPC:
- 727149089542
- Width:
- 34 in