This product requires certification to purchase.

60 x 34 in. Alcove Shower Unit in Biscuit

Aquatic

Everyday 60 x 34 in. Alcove Shower Unit in Biscuit

  • Fast #
  • Part #A160344PSLBI
  • Item #3372110
  • Manufacturer Part #160344PSL-BI
5 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 34 in. Alcove Shower Unit in Biscuit

  • Fast #
  • Part #A160344PSLBI
  • Item #3372110
  • Manufacturer Part #160344PSL-BI
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-piece shower
  • Smooth wall finish
  • Integral seat (Seat location will be opposite of drain.)
  • Molded toiletry shelves
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
34
Drain Location:
Left
GSA Approved:
No
Height:
76
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
60
Material:
Gelcoat
NSF Certified:
No
Number of Pieces:
4 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
826541587226
Width:
60