This product requires certification to purchase.

60 x 36 in. Soaker Drop-In Bathtub End in White

Aquatic

Everyday 60 x 36 in. Soaker Drop-In Bathtub End in White

  • Fast #
  • Part #A6036DMINWH
  • Item #7546023
  • Manufacturer Part #6036DMIN-WH
3.4 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 36 in. Soaker Drop-In Bathtub End in White

  • Fast #
  • Part #A6036DMINWH
  • Item #7546023
  • Manufacturer Part #6036DMIN-WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Island bath
  • Deep bathing well
  • Ergonomic backrest for bathing comfort
  • Can be used in an undermount or drop-in application
  • Slip-resistant textured floor for safety
  • Universal drain
  • AcrylX™ applied acrylic surface
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
43
Basin Shape:
Rectangle
Basin Width:
25-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
GSA Approved:
No
Height:
19
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
Overall Height:
18-1/8
Overall Length:
60
Overall Width:
36
UL Listed:
No
UPC:
727149180249
Weight:
49