This product requires certification to purchase.

60 x 43-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

Aquatic

Everyday 60 x 43-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #A6042HWMRBI
  • Item #4384434
  • Manufacturer Part #6042HWMR-BI
3.7 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60 x 43-1/4 in. Soaker Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #A6042HWMRBI
  • Item #4384434
  • Manufacturer Part #6042HWMR-BI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Alcove bath
  • Integral arm rests
  • Ergonomic backrest
  • Integral tiling flange (3T)
  • Integral skirt
  • Slip-resistant textured bottom
  • 8 Inch wainscot
  • Left or right hand drain
  • Above-floor rough
  • AcrylX™ applied acrylic surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
44
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2
GSA Approved:
No
Height:
28
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
NSF Certified:
No
Number of Occupants:
1
Overall Height:
29-1/4
Overall Length:
60
Overall Width:
43-1/4
Overflow Type:
Round
Soaking Depth:
12-1/2
UL Listed:
No
UPC:
826541330938
Weight:
84
Width:
42
cUPC Certified:
No