60X34 CNTR ACR SHWR PAN W/RS WHIT
Everyday 60X34 CNTR ACR SHWR PAN W/RS WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower pan
- Slip-resistant, textured bottom
- 1 seat (LH or RH)
- Seat height 20-1/4 Inch
- Extended tiling flange (3T)
- Enhanced front profile
- Step guides for various wall finishes
- Center drain
- Premium cast acrylic surface
- 5-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 23 in
- UL Listed:
- No
- UPC:
- 826541238722
- Width:
- 34 in