This product requires certification to purchase.

60X42 CNTR ACR BATH BISC

Aquatic

Everyday 60X42 CNTR ACR BATH BISC

  • Fast #
  • Part #A2603OTBI
  • Item #3373270
  • Manufacturer Part #2603OT-BI
4.2 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60X42 CNTR ACR BATH BISC

  • Fast #
  • Part #A2603OTBI
  • Item #3373270
  • Manufacturer Part #2603OT-BI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alcove bath
  • Integral tiling flange (3T)
  • Integral skirt
  • 6 Inch wainscot
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Center rear drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
46 gal
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Drain Location:
Center
GSA Approved:
No
Height:
22-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
NSF Certified:
No
UL Listed:
No
UPC:
727149049126
Width:
42 in