32-1/4 in. Fiberglass Center Plastic Tile Shower in White
FreedomLine 32-1/4 in. Fiberglass Center Plastic Tile Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-leveled base
- AcrylX™ applied acrylic surface
- 3/4 Inch skirt
- Barrier free when properly installed
- Smooth tile
- Center drain
- Lifetime limited warranty (30 year commercial)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651-04, CSA B45-11
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 76-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 62 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 727149858681
- Width:
- 32-1/4 in