This product requires certification to purchase.

34 x 60 x 77-3/4 in. Alcove Shower Unit in White

Aquatic

FreedomLine 34 x 60 x 77-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #AF1604P
  • Item #3347714
  • Manufacturer Part #F1604P
5 out of 5 Customer Rating
Brand image
Aquatic

FreedomLine 34 x 60 x 77-3/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #AF1604P
  • Item #3347714
  • Manufacturer Part #F1604P
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-leveled base
  • AcrylX™ applied acrylic surface
  • 1 Inch skirt
  • 1/2 Inch interior threshold
  • Barrier free when properly installed
  • 4-pc
  • Diagonal tile design
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • ADA configured with right seat, grab bars and Hand held shower assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.1.2
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651-04, CSA B45-02
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
77-3/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
37-1/8 in
NSF Certified:
No
Number of Pieces:
4 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
826541498355
Width:
60 in