35 x 60 x 78 in. Alcove Shower Unit in White
FreedomLine 35 x 60 x 78 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- East zone only
- AcrylX™ applied acrylic surface
- 4 Inch skirt
- 3 Inch interior threshold
- Smooth wall
- Center drain
- Molded toiletry shelves
- Lifetime limited warranty (30 year commercial)
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 78 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 35 in
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 826541198040
- Width:
- 60 in