36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
FreedomLine 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-Piece shower stall. Pre-leveled base. 3/4 Inch skirt. Slip-resistant textured floor for safety. No interior threshold.
- Barrier free when properly installed. Smooth wall is easy to clean. Slip resistant, textured bottom for safety. Center drain.
- AcrylX™ applied acrylic surface.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 60 in
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 36-1/4 in
- Overall Width:
- 62 in
- Shower Base Shape:
- Rectangle
- UPC:
- 826541009728