36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
FreedomLine 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
Product Details
Product Details
- Pre-leveled base
- AcrylX™ applied acrylic surface
- 3/4 Inch skirt
- 1/2 Inch interior threshold
- Barrier free when properly installed
- Smooth wall
- Center drain
- Lifetime limited warranty (30 year commercial)
- Grab Bars
- Right seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-1/4
- IAPMO Listed:
- Yes
- Length:
- 36-1/4
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 826541511788
- Width:
- 62