46 x 34-1/4 in. Alcove AcrylX™ Shower Unit with Center Drain and Left Corner Seat in White
FreedomLine 46 x 34-1/4 in. Alcove AcrylX™ Shower Unit with Center Drain and Left Corner Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AcrylX™ applied acrylic surface
- 2-1/2 Inch skirt
- 1-1/2 Inch interior threshold
- Smooth tile
- Center drain
- Molded seat (LH or RH)
- Molded toiletry shelves
- Lifetime limited warranty (30 year commercial)
- Left seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-1/4
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 73
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 48
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 727149640668
- Width:
- 46