This product requires certification to purchase.

46 x 34 in. ADA Shower with Right Seat in White

Aquatic

FreedomLine 46 x 34 in. ADA Shower with Right Seat in White

  • Fast #
  • Part #A1483TSTHR
  • Item #1683223
  • Manufacturer Part #1483TSTHR
4.2 out of 5 Customer Rating
Brand image
Aquatic

FreedomLine 46 x 34 in. ADA Shower with Right Seat in White

  • Fast #
  • Part #A1483TSTHR
  • Item #1683223
  • Manufacturer Part #1483TSTHR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AcrylX™ applied acrylic surface
  • 2-1/2 Inch skirt
  • 1-1/2 Inch interior threshold
  • Smooth tile
  • Center drain
  • Molded seat (LH or RH)
  • Molded toiletry shelves
  • Lifetime limited warranty (30 year commercial)
  • Right seat
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Overall Height:
76-1/2 in
Overall Length:
48 in
Overall Width:
36-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
727149640675