This product requires certification to purchase.

60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

Aquatic

FreedomLine 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603SMTER
  • Item #2835992
  • Manufacturer Part #2603SMTER
5 out of 5 Customer Rating
Brand image
Aquatic

FreedomLine 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A2603SMTER
  • Item #2835992
  • Manufacturer Part #2603SMTER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LH or RH drain
  • Smooth wall
  • 17 Inch skirt
  • Partial reinforcement to accommodate standard grab bar locations
  • Additional reinforcement available
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty ( 30 year commercial )
  • ADA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
79-1/4
Overall Length:
60
Overall Width:
33-1/4
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
826541436197
Weight:
164