This product requires certification to purchase.

60 x 34 in. Shower in White

Aquatic

FreedomLine 60 x 34 in. Shower in White

  • Fast #
  • Part #A1603CFSRWH
  • Item #687446
  • Manufacturer Part #1603CFS-WH
5 out of 5 Customer Rating
Brand image
Aquatic

FreedomLine 60 x 34 in. Shower in White

  • Fast #
  • Part #A1603CFSRWH
  • Item #687446
  • Manufacturer Part #1603CFS-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • AcrylX™ applied acrylic surface
  • 1-3/4 Inch skirt
  • 1/2 Inch interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • ADA compliant with right seat, grab bars and hand held shower assembly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
FreedomLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
77-5/16
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
62
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
727149464455
Width:
36-1/4