60 x 42 in. Shower Base Center Drain in White
Icon 60 x 42 in. Shower Base Center Drain in White
Frequently Purchased Together
Product Details
Product Details
- Shower base
- Slip-resistant, textured floor for safety
- Center drain
- Low 3 inch threshold
- Integrated weep holes
- Sloped threshold ensures water containment
- Pre-leveled legs, no mortar bed required
- Sleek minimalist design
- AcrylX™ applied acrylic surface
Specifications
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- Height:
- 4-1/4 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3 in
- UL Listed:
- Yes
- Width:
- 42 in