This product requires certification to purchase.

60X30 LH ACRYLX T&S *EVERYD WHIT

Aquatic

Icon 60X30 LH ACRYLX T&S *EVERYD WHIT

  • Fast #
  • Part #ATS6030XLWH
  • Item #10409519
  • Manufacturer Part #TS6030XL-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Icon 60X30 LH ACRYLX T&S *EVERYD WHIT

  • Fast #
  • Part #ATS6030XLWH
  • Item #10409519
  • Manufacturer Part #TS6030XL-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of AcrylX applied acrylic for improved durability
  • 1-Piece construction for reliable water containment
  • Smooth walls for a modern and minimalist look
  • Left-hand or right-hand drain configuration
  • Ample shelf capacity
  • Flat walls to easily accommodate future grab bars
  • AFR (Above-the-floor rough)
  • Slip-resistant textured bottom for additional safety
  • Warranty: Limited lifetime
  • Water capacity: 35.5 Gallons
  • Requires Certification

Specifications

Above Floor Rough:
Yes
Basin Depth:
15 in
Basin Length:
56-1/2 in
Basin Shape:
Rectangle
Basin Width:
31-1/2 in
Bathtub Shape:
Rectangle
Capacity:
35.5 gal
Collection:
Icon
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Number of Occupants:
1
Number of Pieces:
1 Piece
Number of Shelves:
1
Origin:
Domestic
Overall Height:
76-1/4 in
Overall Length:
60-1/4 in
Overall Width:
31-1/4 in
Soaking Depth:
15 in
UPC:
826541708683
Weight:
128 lb