This product requires certification to purchase.

62-3/8 x 32-3/4 x 78-1/2 in. Alcove Shower Unit in White

Aquatic

62-3/8 x 32-3/4 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A16030BFSCLHWH
  • Item #8833721
  • Manufacturer Part #16030BFSCLHWH
5 out of 5 Customer Rating
Brand image
Aquatic

62-3/8 x 32-3/4 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A16030BFSCLHWH
  • Item #8833721
  • Manufacturer Part #16030BFSCLHWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651 2004
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Enclosure Opening:
60 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Alcove
Material:
Acrylic
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
78-1/2 in
Overall Length:
32-3/4 in
Overall Width:
62 in
Shower Base Shape:
Rectangle
Threshold Height:
1/2 in
UL Listed:
No