60 x 37-1/4 in. Soaker Alcove Bathtub Right Drain in White
Novelli 60 x 37-1/4 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated tiling flange and skirt
- Ergonomic bathing well for comfort
- Integral 19 in. skirt
- Sculpted armrests
- Slip resistant textured floor for safety
- Left or right-hand drain
- Premium cast acrylic surface
- Pneumatic on/off control
- 6 directional hydrotherapy jets
- Whirlpool pump
Specifications
- Basin Length:
- 43-3/4
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 52 gal
- Collection:
- Novelli
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19
- Overall Length:
- 60
- Overall Width:
- 37-1/4
- Soaking Depth:
- 13-5/8
- UPC:
- 826541987354
- Weight:
- 165