60 x 37-1/4 in. Whirlpool Drop-In Bathtub with Left Drain in White
Novelli 60 x 37-1/4 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ergonomic Bathing Well
- Integral skirt
- Integral tiling flange (3T)
- Removable access panels ( whirlpool/air bath models)
- Sculpted armrests
- Pre-leveled wood base
- Slip-resistant floor
- Left or right drain
- Premium cast acrylic surface
- Limited 10 year warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Hourglass in Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52 gal
- Collection:
- Novelli
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 19 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 37-1/4 in
- UL Listed:
- Yes
- UPC:
- 826541922744