59-1/2 x 59-1/2 in. Soaker Corner Bathtub in White
Preakness 59-1/2 x 59-1/2 in. Soaker Corner Bathtub in White
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Pre-leveled wood base (non-skirted units)
- Slip resistant floor
- Center Front drain
- Premium cast acrylic surface
- Limited 3-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Preakness
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 19-1/2
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 59-1/2
- Material:
- Cast Acrylic
- NSF Certified:
- No
- Size:
- 59-1?2 in x 59-1?2 in
- UL Listed:
- No
- UPC:
- 727149018146
- Width:
- 59-1/2