This product requires certification to purchase.

38 x 38 in. 2-Piece Corner Shower Unit in White

Aquatic

Remodeline Sectionals 38 x 38 in. 2-Piece Corner Shower Unit in White

  • Fast #
  • Part #A1382NA2PWH
  • Item #450576
  • Manufacturer Part #1382NA2P-WH
3.6 out of 5 Customer Rating
Brand image
Aquatic

Remodeline Sectionals 38 x 38 in. 2-Piece Corner Shower Unit in White

  • Fast #
  • Part #A1382NA2PWH
  • Item #450576
  • Manufacturer Part #1382NA2P-WH
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-piece shower
  • Smooth wall
  • Molded toiletry shelf
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Remodeline Sectionals
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
73-1/4
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
39-1/4
NSF Certified:
No
Number of Pieces:
2 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Neo-angle
UL Listed:
No
UPC:
727149824013
Width:
39-1/4