48 x 34 in. Alcove 4-Piece Shower Unit in White
Remodeline Sectionals 48 x 34 in. Alcove 4-Piece Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-piece shower
- Smooth wall finish
- Integral seat (left or right hand)
- Molded toiletry shelves
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Remodeline Sectionals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 34 in
- Overall Width:
- 48 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 826541587127