60 x 30 in. Tub and Shower Unit with Right Drain in White
Remodeline Sectionals 60 x 30 in. Tub and Shower Unit with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model Size: 60 L in. x 30 W in. x 76 H in.
- Made of AcrylX high gloss finish for improved durability
- Smooth Walls for a modern and minimalist look
- Left-hand or right-hand drain configuration
- 4 pieces construction perfect for remodeling
- Includes multiple molded toiletry shelves
- Includes an ergonomic backrest for bathing comfort
- Integral 18 in. skirt
- Alcove tub shower
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 56.7 gal
- Collection:
- Remodeline Sectionals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2
- Drain Location:
- Right
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Overall Height:
- 77-1/4
- Overall Length:
- 60
- Overall Width:
- 31-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 12-5/8
- UL Listed:
- No
- UPC:
- 727149221003
- Weight:
- 153
- cUPC Certified:
- No