72 x 40 in. Air Bath Pedestal Serenity Whirpool in White
Serenity 11 72 x 40 in. Air Bath Pedestal Serenity Whirpool in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slip-resistant floor
- Perimeter air channel lined with antimicrobial coating
- Lifetime limited warranty
- Variable-speed, heated-air blower
- Factory run-tested
- Class A GFCI
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Collection:
- Serenity 11
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Height:
- 27 in
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Plastic
- UPC:
- 635984855096
- Width:
- 40 in