24 x 59-1/2 in. Bathtub in White
Serenity 24 x 59-1/2 in. Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10.5
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Serenity
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Height:
- 24 in
- IAPMO Listed:
- No
- Material:
- Acrylic
- UL Listed:
- Yes
- UPC:
- 635984555392
- Volts:
- 120V
- Watts:
- 1.5 kW
- Width:
- 59-1/2 in