This product requires certification to purchase.

57 x 38 in. Soaker Drop-In Bathtub with Universal Drain in White

Aquatic

Starla 57 x 38 in. Soaker Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A8460600VWH
  • Item #7296415
  • Manufacturer Part #8460600V-WH
4.1 out of 5 Customer Rating
Brand image
Aquatic

Starla 57 x 38 in. Soaker Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A8460600VWH
  • Item #7296415
  • Manufacturer Part #8460600V-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ergonomic bathing well
  • Sculpted armrests
  • Pre-leveled wood base
  • Slip resistant floor
  • Universal drain
  • Premium cast acrylic surface
  • Limited 3-year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
52 gal
Depth
19-1/2 in
Drain Opening
2 in
Height
24 in
Overall Height
24 in
Overall Length
57 in
Overall Width
38 in
Soaking Depth
16-1/2 in
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Oval
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Starla
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Universal
Installation Type
Drop-in
Material
Acrylic
Number of Occupants
1
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
cUPC Certified
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
826541981390