5-1/2 in. Stainless Steel Chemical Injection Quill
Aquaward® 5-1/2 in. Stainless Steel Chemical Injection Quill
Product Details
Product Details
- Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
- Promotes chemical dispersion
- Equipped with an integral removable spring loaded ball check valve to prevent backflow
- Maximum quill extension of 3" into pipeline
Specifications
- Collection:
- Aquaward®
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 5-1/2
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Pressure - Maximum:
- 3000 psi