Blue 1/2 x 3/4 in. NPT x GHT Wall Hydrant
Blue 1/2 x 3/4 in. NPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A revolutionary Hydrant, with built-in backflow protection.
- Sleek, modern design.
- Sub-zero freeze protection.
- 100% lead-free stainless steel.
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019-A
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Sillcock Type:
- Frost-proof
- UPC:
- 638346587802
- Valve Size:
- 1/2 in x 3/4 in